Delta Electronics SLM50 Delta BreezSlim G1 Series Fan, Single-Speed, 50 CFM | Graybar Store
     
Delta Electronics - Delta BreezSlim G1 Series Fan, Single-Speed, 50 CFM - SLM50
+ / - Hover over image to Zoom
Other Views

    Delta BreezSlim G1 Series Fan, Single-Speed, 50 CFM

    Manufacturer: Delta Electronics
    Manufacturer #: SLM50
    SKU: 25510935
    $65.34
    Checking Pricing
         
    Grill Size:9.375 L x 10.75 W in.
    Housing Dimensions:7.25 L x 7.5 W x 3.937 in. H
    Additional Features:Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    Duct Size:3 in.
    CFM:50
    Sones:1.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Delta Electronics
    • Manufacturer # SLM50
    • UNSPSC 40101500
    • Additional Features Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    • CFM 50
    • Duct Size 3 in.
    • Grill Size 9.375 L x 10.75 W in.
    • Housing Dimensions 7.25 L x 7.5 W x 3.937 in. H
    • Sones 1.0
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BreezSlim Ventilation Fan, CFM: 50, Housing Dimensions: 7.5 W x 7.25 L x 3.937 H in, Finish: Galvanized Steel, Sones: 1, Grill Size: 10.75 W x 9.375 L in