Delta Products SIG110 Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V 60 Hz, 110 CFM | Graybar Store
     
Delta Products - Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V 60 Hz, 110 CFM - SIG110
+ / - Hover over image to Zoom
Other Views

    Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V 60 Hz, 110 CFM

    Manufacturer: Delta Products
    Manufacturer #: SIG110
    SKU: 25510933
    $168.50
    Checking Pricing
         
    Grill Size:12-3/8 L x 12-3/8 W in.
    Housing Dimensions:9-5/8 L x 9-5/8 W x 7-1/4 H in.
    Additional Features:Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    Duct Size:4 in.
    CFM:110 CFM
    Sones:0.4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Delta Products
    • Manufacturer # SIG110
    • UNSPSC 40101500
    • Additional Features Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    • CFM 110 CFM
    • Duct Size 4 in.
    • Grill Size 12-3/8 L x 12-3/8 W in.
    • Housing Dimensions 9-5/8 L x 9-5/8 W x 7-1/4 H in.
    • Sones 0.4
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BreezSignature Ventilation Fan, CFM: 110, Housing Dimensions: 9-5/8 W x 9-5/8 L x 7-1/4 H in, Finish: Galvanized Steel, Sones: 0.4, Grill Size: 12-3/8 W x 12-3/8 L in