Delta Electronics SIG80 Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V 60 Hz, 80 CFM | Graybar Store
     
Delta Electronics - Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V 60 Hz, 80 CFM - SIG80
+ / - Hover over image to Zoom
Other Views

    Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V 60 Hz, 80 CFM

    Manufacturer: Delta Electronics
    Manufacturer #: SIG80
    SKU: 25510932
    $139.26
    Checking Pricing
         
    Grill Size:12-3/8 in. L x 12-3/8 in. W
    Housing Dimensions:9-5/8 in. L x 9-5/8 in. W x 7-1/4 in. H
    Additional Features:Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    Duct Size:4 in.
    CFM:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Delta Electronics
    • Manufacturer # SIG80
    • UNSPSC 40101500
    • Additional Features Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    • CFM 80
    • Duct Size 4 in.
    • Grill Size 12-3/8 in. L x 12-3/8 in. W
    • Housing Dimensions 9-5/8 in. L x 9-5/8 in. W x 7-1/4 in. H
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CFM80 Galvanized steel BreezSignature ventilation .3 sone fan with 12-3/8 W x 12-3/8 L inch grill size. The fan housing dimensions are 9-5/8 W x 9-5/8 L x 7-1/4 H inch.