Middle Atlantic Products VT1 Vent Panel, 1 RU, Black | Graybar Store
Middle Atlantic Products - Vent Panel, 1 RU, Black - VT1
+ / - Hover over image to Zoom
Other Views

    Vent Panel, 1 RU, Black

    Manufacturer: Middle Atlantic Products
    Manufacturer #: VT1
    SKU: 25219530
    $0.00
    Checking Pricing
         
    Color:Natural
    Rack Units:1
    Height:1.75 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # VT1
    • Color Natural
    • Type Vent Panel
    • Rack Units 1
    • Brand VT Series
    • Height 1.75 in.
    • Width 19 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Vent panel is for use with 1 rackspace. Panel is 64 percent open.