Klein Tools VDV Distance Meter | Graybar Store
Klein Tools - VDV Distance Meter
+ / - Hover over image to Zoom
Other Views

    VDV Distance Meter

    Manufacturer: Klein Tools
         

    Klein Tools VDV distance meter

    • Cable Length Measurement - determines cable length automatically up to 1500 ft. (457.2 m) on most cables with +/- 5% accuracy and +/- 1 ft. (0.3 m).
    • Cable Fault Finder determines if cable run is broken or damaged.
    • Cable Manager measures cable remaining in box or on reel. Also simplifies cable estimating and helps you bill jobs more accurately.
    • Pre-programmed with nominal cable length constants for: RG59 coaxial, RG6 coaxial, RG11 coaxial, CAT3 twisted pair, CAT5e twisted pair and CAT6 twisted pair.
    • User mode lets the user adjust the capacitance/foot constant based on the cable being tested.
    • Voltage icon indicates a voltage (up to 20 volts AC or DC) is present in cable being tested and will disable unit.
    • Measurements can be switched between metric and imperial units.
    See More >>
    • Manufacturer Klein Tools