Crouse Hinds (Eaton) VDA25 Vaporproof Fixture, A21, Hub Size 3/4 in., 150W | Graybar Store
     
Crouse Hinds (Eaton) - Vaporproof Fixture, A21, Hub Size 3/4 in., 150W - VDA25
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, A21, Hub Size 3/4 in., 150W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VDA25
    SKU: 88075049
    $112.70
    Checking Pricing
         
    Quick Order:Y
    Hub Size (Inches):3/4 in.
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VDA25
    • UNSPSC 39111525
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    150W;Globe and Guard