Crouse Hinds (Eaton) VDA15GP Wet Location Fixture, Incandescent, 150W, 12-7/8 in. L | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location Fixture, Incandescent, 150W, 12-7/8 in. L - VDA15GP
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, Incandescent, 150W, 12-7/8 in. L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VDA15GP
    SKU: 88075026
    $238.65
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:150W
    Nom. Length (Inches):12-7/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VDA15GP
    • UNSPSC 39111525
    • Lamp Type Incandescent
    • Lamp Watts 150W
    Product Overview:
    Vaporgard™ VD and VX Series Incandescent Luminaires
    Designed to exclude dirt, moisture and corrosive vapors from the interior of the luminaires and the conduit system;No screws to remove as the shock-absorbing socket strap is keyhole slotted and removes quickly for ease of wiring;The glass globe-guard assembly is installed and/or removed as a unit, making it necessary to handle only one piece in relamping;No crevices to accumulate a dirt or dust build-up;fixture has an attractive finish with a smooth, dust and dirt shedding design;Configurated glass globe has vertical fluting and stippled bottom which provides for more even light distribution and glare elimination;For non-hazardous locations, shatterproof plastic polycarbonate globes are available for use with the 200 watt series;Reversible offset socket mounting strap permits use of various sized lamps while holding light center in same position for maximum light output and efficiency;Shock-absorbing medium base lamp socket