Crouse Hinds (Eaton) VD2759 V-Series Incandescent Luminairy, Incandescent, Copper-Free Aluminum (Guard), Glass (Globe), Iron Alloy (Housing) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - V-Series Incandescent Luminairy, Incandescent, Copper-Free Aluminum (Guard), Glass (Globe), Iron Alloy (Housing) - VD2759
+ / - Hover over image to Zoom
Other Views

    V-Series Incandescent Luminairy, Incandescent, Copper-Free Aluminum (Guard), Glass (Globe), Iron Alloy (Housing)

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VD2759
    SKU: 88075007
    $404.89
    Checking Pricing
         
    Quick Order:Y
    Mount Type:Flush, Pendant or Surface Mount
    Use With:Incandescent Luminaires
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VD2759
    • UNSPSC 39111525
    • Lamp Type Incandescent
    • Materials Copper-Free Aluminum (Guard), Glass (Globe), Iron Alloy (Housing)
    Product Overview:
    V Series Enclosed and Gasketed Incandescent Luminaires
    Designed to Exclude Dirt, Moisture and Corrosive Vapors from the Interior of the Fixtures and the Conduit System;Rugged and Corrosion-Resistant