Corning VCAPS21T1UC131UC LS Series Outdoor Cabinet, White, 288 Fiber | Graybar Store
     
Corning - LS Series Outdoor Cabinet, White, 288 Fiber - VCAPS21T1UC131UC
+ / - Hover over image to Zoom
Other Views

    LS Series Outdoor Cabinet, White, 288 Fiber

    Manufacturer: Corning
    Manufacturer #: VCAPS21T1UC131UC
    SKU: 25796913
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Accommodates:288 Fiber
    Color:White
    Standard:Telcordia GR-2898-CORE, GR-487- CORE, GR-63-CORE, GR449-CORE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # VCAPS21T1UC131UC
    • Color White
    • Application FTTx
    • Mounting Style Pad Mount
    • Type Outdoor Cabinet
    • Accommodates 288 Fiber
    • Brand LS Series
    • Standard Telcordia GR-2898-CORE, GR-487- CORE, GR-63-CORE, GR449-CORE
    Product Overview:
    LS series outdoor cabinet has a capacity of 288 fibers.
    The OptiTect Local Convergence Cabinet, LS Series is an innovative solution that is the optimal balance between size, density and access. All cabinets share the same intuitive and efficient cable routing and splitter storage. The LS cabinet was developed with the field craft in mind. In this unique cabinet design, splitter parking and cable toning are simple, providing customers more flexibility and deployment options. The best-in-class fiber routing design allows for quick subscriber turn-up and error-free long-term maintenance as the cabinet is loaded to capacity.