Lithonia Lighting VC42L M6 Vaporproof Fixture, Compact Fluorescent, Grey, Glass (Lens), Ceiling Mount, Round, 42W | Graybar Store
     
Lithonia Lighting - Vaporproof Fixture, Compact Fluorescent, Grey, Glass (Lens), Ceiling Mount, Round, 42W - VC42L M6
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Compact Fluorescent, Grey, Glass (Lens), Ceiling Mount, Round, 42W

    Manufacturer: Lithonia Lighting
    Manufacturer #: VC42L M6
    SKU: 25172572
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Utility wall-, ceiling-, or pendant-mounted fixtures for general-purpose applications. Incandescent, fluorescent, metal halide, or high pressure sodium sources.
    Housing Color:Grey
    Material:Glass (Lens)
    Mounting Type:Ceiling Mount
    Shape:Round
    Wattage:42 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # VC42L M6
    • Housing Color Grey
    • UNSPSC 39111613
    • Additional Features Utility wall-, ceiling-, or pendant-mounted fixtures for general-purpose applications. Incandescent, fluorescent, metal halide, or high pressure sodium sources.
    • Lamp Type Compact Fluorescent
    • Mounting Type Ceiling Mount
    • Shape Round
    • Wattage 42 W
    • Material Glass (Lens)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Utility Vapor Tights