Crouse Hinds (Eaton) VC275 V-Series A23 Thru Feed Gasketed Fixture, 150W, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - V-Series A23 Thru Feed Gasketed Fixture, 150W, 3/4 in. - VC275
+ / - Hover over image to Zoom
Other Views

    V-Series A23 Thru Feed Gasketed Fixture, 150W, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VC275
    SKU: 88074998
    $140.69
    Checking Pricing
         
    Quick Order:Y
    Hub Size (Inches):3/4 in.
    Mount Type:Ceiling, Pendant or Wall Mount
    No. of Hubs:1 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VC275
    • UNSPSC 39111525
    • Hub Size (Inches) 3/4 in.
    • Mount Type Ceiling, Pendant or Wall Mount
    Product Overview:
    V-Series incandescent gasketed fixture without globe and guard, indoors or outdoors in industrial locations. Designed to exclude dirt, moisture and corrosive vapors from the interior of the fixtures and the conduit system.