Hoffman (nVent) VC171604X Vortex Enclosure Cooler, Indoor/Outdoor, 1700 BTU, 115V | Graybar Store
     
Hoffman (nVent) - Vortex Enclosure Cooler, Indoor/Outdoor, 1700 BTU, 115V - VC171604X
+ / - Hover over image to Zoom
Other Views

    Vortex Enclosure Cooler, Indoor/Outdoor, 1700 BTU, 115V

    Manufacturer: Hoffman (nVent)
    Manufacturer #: VC171604X
    SKU: 25123575
    $2,266.32
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:9.94 H x 2 in. (Dia.)
    Use With:Enclosures
    Voltage Rating:100 to 120 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # VC171604X
    • Size 9.94 H x 2 in. (Dia.)
    • UNSPSC 40101701
    • Use With Enclosures
    Product Overview:
    VORTEX COOLER 115V 50 60HZ