Siemon VC-RBP-V8N-A12B Roof Panel, Cold Aisle Containment System, V800 Cabinets, 1200 mm, UL Listed | Graybar Store
     
Siemon - Roof Panel, Cold Aisle Containment System, V800 Cabinets, 1200 mm, UL Listed - VC-RBP-V8N-A12B
+ / - Hover over image to Zoom
Other Views

    Roof Panel, Cold Aisle Containment System, V800 Cabinets, 1200 mm, UL Listed

    Manufacturer: Siemon
    Manufacturer #: VC-RBP-V8N-A12B
    SKU: 25888877
    $809.59
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Includes Window
    Standard:UL Listed
    Height:47.24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # VC-RBP-V8N-A12B
    • Type Roof Panel
    • Additional Features Includes Window
    • Brand Cold Aisle Containment
    • Height 47.24 in.
    • Materials Polycarbonate
    • For Use With V800 Cabinets
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Roof panel is used with V800 cabinets to create a cold aisle containment system. Roof panel is 1200 mm wide and includes a polycarbonate window.