Erico VBC1V Cable to Steel, VA, 2 AWG, 24 in. | Graybar Store
     
Erico - Cable to Steel, VA, 2 AWG, 24 in. - VBC1V
+ / - Hover over image to Zoom
Other Views

    Cable to Steel, VA, 2 AWG, 24 in.

    Manufacturer: Erico
    Manufacturer #: VBC1V
    SKU: 94011269
    $135.68
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # VBC1V
    • UNSPSC 39121457
    Product Overview:
    Cable to Steel, VB, Steel Pipe or Flat Surface, #2 Concentric, 24" Min Pipe