Vertiv PRO10NMVP ProFORM® Vault Pedestal, Non-Metallic, Mounting Plate, 10 in. | Graybar Store
     
Vertiv - ProFORM® Vault Pedestal, Non-Metallic, Mounting Plate, 10 in. - PRO10NMVP
+ / - Hover over image to Zoom
Other Views

    ProFORM® Vault Pedestal, Non-Metallic, Mounting Plate, 10 in.

    Manufacturer: Vertiv
    Manufacturer #: PRO10NMVP
    SKU: 25276817
    $131.27
    Checking Pricing
         
    Depth:10.75 in.
    Height:29.75 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # PRO10NMVP
    • Depth 10.75 in.
    • Height 29.75 in.
    • Width 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ProFORM® ProFORM® FTTP Pedestals Vault Vault Pedestal, Width (Inches): 12 in, Height (Inches): 29.75 in, Depth (Inches): 10.75 in