Square D (Schneider Electric) ATV61HD37N4 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV61HD37N4
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV61HD37N4
    SKU: 25074661
    $5,668.13
    Checking Pricing
         
    Voltage Rating:400 to 480 V AC
    Output Amperage:79 A
    3-Phase HP Rating (Max.):50 hp
    Use With:EMC IP20 With Graphic Term; LCD Keypad
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV61HD37N4
    • UNSPSC 39122000
    • 3-Phase HP Rating (Max.) 50 hp
    • Output Amperage 79 A
    • Use With EMC IP20 With Graphic Term; LCD Keypad
    • Voltage Rating 400 to 480 V AC
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Altivar® ATV61 Variable Speed Drive, Voltage Rating: 400 to 480 V AC, Output Amperage: 79 A, 3-Phase HP Rating (Max.): 50 hp