Lenox 30888VB11 Vari-Bit® Step Drill Bits, 7/8 to 1-1/8 in. | Graybar Store
     
Lenox - Vari-Bit® Step Drill Bits, 7/8 to 1-1/8 in. - 30888VB11
+ / - Hover over image to Zoom
Other Views

    Vari-Bit® Step Drill Bits, 7/8 to 1-1/8 in.

    Manufacturer: Lenox
    Manufacturer #: 30888VB11
    SKU: 88013334
    $81.97
    Checking Pricing
         
    Chuck Size:1/4 in.
    Hole Size:1/2 to 1-1/8 in.
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30888VB11
    • UNSPSC 27112800
    • Chuck Size 1/4 in.
    • Finish Steam Oxide Finish
    • Hole Size 1/2 to 1-1/8 in.
    • Length 5 in.
    • For Use With Steel, Brass, Copper, Stainless Steel, Aluminum, Wood, Plastics
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vari-bit® step bit for hole sizes 7/8 to 1-1/8 inch
    • Accurate, burr-free holes
    • Starts drilling on contact
    • Shank Size (inches): 1/4 in.
    • Steam oxide coating adds durability
    • Two flute design cuts fast, clean round holes