Hubbell Lighting Vaportite VBGG Fixture, Incandescent, 150W | Graybar Store
     
Hubbell Lighting - Vaportite VBGG Fixture, Incandescent, 150W
+ / - Hover over image to Zoom
Other Views

    Vaportite VBGG Fixture, Incandescent, 150W

    Manufacturer: Hubbell Lighting
         

    • Manufacturer Hubbell Lighting
    • Lamp Type Incandescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Shape
    Hub Size (Inches)
    Material
    Price
    VWGG-150
    25107495
    Clear Glass Protective Globe; Guard Includes Vandal-Resistant Set Screw
    150 W
    Cylindrical
    1/2
    Die Cast Aluminum
    $61.36 / EA
    SKU
    25107495
    Additional Features
    Clear Glass Protective Globe; Guard Includes Vandal-Resistant Set Screw
    Wattage
    150 W
    Shape
    Cylindrical
    Hub Size (Inches)
    1/2
    Material
    Die Cast Aluminum
    $61.36 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    VBGG-150
    25107494
    100,000 Hour Life Based On Lm-80 Tests; Thermal Shock-Resistant Frosted Glass Globe
    150 W
    Cylindrical
    1/2
    Die Cast Aluminum
    $35.81 / EA
    SKU
    25107494
    Additional Features
    100,000 Hour Life Based On Lm-80 Tests; Thermal Shock-Resistant Frosted Glass Globe
    Wattage
    150 W
    Shape
    Cylindrical
    Hub Size (Inches)
    1/2
    Material
    Die Cast Aluminum
    $35.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock