Philips Lighting Vaporlume Sealed Industrial LED Fixture, Wet Location Rated, 120/277V | Graybar Store
     
Philips Lighting - Vaporlume Sealed Industrial LED Fixture, Wet Location Rated, 120/277V
+ / - Hover over image to Zoom
Other Views

    Vaporlume Sealed Industrial LED Fixture, Wet Location Rated, 120/277V

    Manufacturer: Philips Lighting
         

    • Manufacturer Philips Lighting
    • Type Wet Location
    • Lamp Type LED
    • Materials Fiberglass
    • Series VaporLume
    Select Filter Options Below ( 1 items found )
    No. of Lamps:1
    Voltage Rating:120 to 277 V
    Lamp Watts:32 W
    Mfg Part #
    SKU
    No. of Lamps
    Voltage Rating
    Lamp Watts
    Lens Type
    Additional Features
    Lumens
    CRI
    Color Temperature (Kelvin)
    Length
    Price
    DWAE35L8404UNV
    25824693
    1
    120 to 277 V
    32 W
    Call for Pricing
    SKU
    25824693
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    32 W
    Lens Type
    Additional Features
    Lumens
    CRI
    Color Temperature (Kelvin)
    Length
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock