Lithonia Lighting VAP 6000LM PCL WD MVOLT GZ10 40K 90CRI VAP Series Rough Service Fixture, LED, Ceiling/Suspend Mount, 6000 Lumens, Wide Distribution, Clear Polycarbonate Lens, 4000K | Graybar Store
     
Lithonia Lighting - VAP Series Rough Service Fixture, LED, Ceiling/Suspend Mount, 6000 Lumens, Wide Distribution, Clear Polycarbonate Lens, 4000K - VAP 6000LM PCL WD MVOLT GZ10 40K 90CRI
+ / - Hover over image to Zoom
Other Views

    VAP Series Rough Service Fixture, LED, Ceiling/Suspend Mount, 6000 Lumens, Wide Distribution, Clear Polycarbonate Lens, 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: VAP 6000LM PCL WD MVOLT GZ10 40K 90CRI
    SKU: 25761101
    $0.00
    Checking Pricing
         
    Length:54-3/4 in.
    Lumens:6000 Lumens
    Cover Style:Clear Polycarbonate
    Light Distribution:Wide
    Voltage Rating:120/277V
    Driver:0-10V Dimming
    Color Temperature (Kelvin):4000
    CRI:90
    Alternate Manufacturer Part No.:232E08
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # VAP 6000LM PCL WD MVOLT GZ10 40K 90CRI
    • Mounting Style Ceiling/Suspend
    • UNSPSC 39111907
    • Alternate Manufacturer Part No. 232E08
    • Color Temperature (Kelvin) 4000
    • Cover Style Clear Polycarbonate
    • CRI 90
    • Lamp Type LED
    • Length 54-3/4 in.
    • Light Distribution Wide
    • Lumens 6000 Lumens
    • Series VAP
    • Voltage Rating 120/277V
    • Driver 0-10V Dimming
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: