RAB Lighting VANLED40W LED CANOPY 40W 5000K 120/277 LOW PROF WH | Graybar Store
     
RAB Lighting - LED CANOPY 40W 5000K 120/277 LOW PROF WH - VANLED40W
+ / - Hover over image to Zoom
Other Views

    LED CANOPY 40W 5000K 120/277 LOW PROF WH

    Manufacturer: RAB Lighting
    Manufacturer #: VANLED40W
    SKU: 25844069
    $312.28
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VANLED40W
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VANDALPROOF CANOPY 40W COOL LED 120-277V W/ DROP LENS WHITE