RAB Lighting VANLED40 LED CANOPY 40W 5000K 120/277 LOW PROFILE | Graybar Store
     
RAB Lighting - LED CANOPY 40W 5000K 120/277 LOW PROFILE - VANLED40
+ / - Hover over image to Zoom
Other Views

    LED CANOPY 40W 5000K 120/277 LOW PROFILE

    Manufacturer: RAB Lighting
    Manufacturer #: VANLED40
    SKU: 25803878
    $327.89
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VANLED40
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    VANDALPROOF CANOPY 40W COOL LED 120-277V W/ DROP LENS BRONZE