RAB Lighting VANLED10W VANLED Canopy Light, Standard, Drop Lens, White, 10W, 5000K, 78 CRI | Graybar Store
     
RAB Lighting - VANLED Canopy Light, Standard, Drop Lens, White, 10W, 5000K, 78 CRI - VANLED10W
+ / - Hover over image to Zoom
Other Views

    VANLED Canopy Light, Standard, Drop Lens, White, 10W, 5000K, 78 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: VANLED10W
    SKU: 26049802
    $0.00
    Checking Pricing
         
    Additional Features:Available With Drop Lens Or Flat Lens; Clean Contemporary Low-Profile Design; Fits The Footprintof Older Canopy Lights
    Voltage Rating:120 to 277 V
    Wattage:10 W
    Lumens:1681
    Color Temperature (Kelvin):5000K
    Housing Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VANLED10W
    • Housing Color White
    • Additional Features Available With Drop Lens Or Flat Lens; Clean Contemporary Low-Profile Design; Fits The Footprintof Older Canopy Lights
    • Color Temperature (Kelvin) 5000K
    • Lumens 1681
    • Wattage 10 W
    • Voltage Rating 120 to 277 V
    Product Overview:
    VANLED Canopy Light, 120 to 277 voltage rating, vandal-resistant fixture type, low profile.