RAB Lighting VAN4I Vaporproof Fixture, Incandescent, Aluminum (Housing), Polycarbonate (Reflector), Steel (Backplate), 150W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, Incandescent, Aluminum (Housing), Polycarbonate (Reflector), Steel (Backplate), 150W - VAN4I
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Incandescent, Aluminum (Housing), Polycarbonate (Reflector), Steel (Backplate), 150W

    Manufacturer: RAB Lighting
    Manufacturer #: VAN4I
    SKU: 96095982
    $92.84
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Back boxes available for conduit entry
    Material:Aluminum (Housing), Polycarbonate (Reflector), Steel (Backplate)
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VAN4I
    • UNSPSC 39111908
    • Additional Features Back boxes available for conduit entry
    • Lamp Type Incandescent
    • Wattage 150 W
    • Material Aluminum (Housing), Polycarbonate (Reflector), Steel (Backplate)
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Incandescant Vandalproof
    Backboxes available for conduit entry;Both Vandal proof Center Pin Torx and slotted Phillips head screws supplied;Tough polycarbonate refractor