RAB Lighting VAN1I Vaporproof Fixture, Incandescent, Aluminum (Housing), Polycarbonate (Reflector), 75W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, Incandescent, Aluminum (Housing), Polycarbonate (Reflector), 75W - VAN1I
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Incandescent, Aluminum (Housing), Polycarbonate (Reflector), 75W

    Manufacturer: RAB Lighting
    Manufacturer #: VAN1I
    SKU: 96095981
    $40.13
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Back boxes available for conduit entry
    Material:Aluminum (Housing), Polycarbonate (Reflector)
    Wattage:75 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VAN1I
    • UNSPSC 39111908
    • Additional Features Back boxes available for conduit entry
    • Lamp Type Incandescent
    • Wattage 75 W
    • Material Aluminum (Housing), Polycarbonate (Reflector)
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Incandescant Vandalproof
    Both Vandal proof Center Pin Torx and slotted Phillips head screws supplied;Die cast aluminum housings;Tough polycarbonate refractors;Back boxes available for conduit entry