Hubbell Wiring Device - Kellems HBL8115V Valise® Nylon 15A 125V 2P3W Hospital Grade Straight Blade Plug, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Valise® Nylon 15A 125V 2P3W Hospital Grade Straight Blade Plug, White - HBL8115V
+ / - Hover over image to Zoom
Other Views

    Valise® Nylon 15A 125V 2P3W Hospital Grade Straight Blade Plug, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8115V
    SKU: 88127707
    $10.48
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA 5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8115V
    • Color White
    • UNSPSC 39121402
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,ValiseSeries, Hospital Grade, Straight, 2-Pole 3-Wire Grounding, 15A125V, 5-15P, White, Single Pack
    NEMA WD1 and WD5, UL498