Wiremold (Legrand) VA12W325H-5 Wire Duct Fitting, Body and Cover Assembly, Steel, 5 ft x 12 in x 2-1/2 in, 5 ft L, 2-1/2 in. H, 12 in. W | Graybar Store
     
Wiremold (Legrand) - Wire Duct Fitting, Body and Cover Assembly, Steel, 5 ft x 12 in x 2-1/2 in, 5 ft L, 2-1/2 in. H, 12 in. W - VA12W325H-5
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Body and Cover Assembly, Steel, 5 ft x 12 in x 2-1/2 in, 5 ft L, 2-1/2 in. H, 12 in. W

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: VA12W325H-5
    SKU: 25620775
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Dimensions:5 ft x 12 in x 2-1/2 in
    Length:5 ft.
    Height:2-1/2 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # VA12W325H-5
    • Dimensions 5 ft x 12 in x 2-1/2 in
    • Type Body and Cover Assembly
    • Height 2-1/2 in.
    • Length 5 ft.
    • Materials Steel
    • Width 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Body and Cover Assembly
    This product meets the material restrictions of RoHS