Wiremold (Legrand) VA12W-VL10 Wireway Fitting, Sweep Vertical Riser, 6 W x 4 H in, 4 in. H, 6 in. W | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Wireway Fitting, Sweep Vertical Riser, 6 W x 4 H in, 4 in. H, 6 in. W - VA12W-VL10
+ / - Hover over image to Zoom
Other Views

    Wireway Fitting, Sweep Vertical Riser, 6 W x 4 H in, 4 in. H, 6 in. W

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: VA12W-VL10
    SKU: 22063065
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 W x 4 H in
    Height (Inches):4 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # VA12W-VL10
    • Dimensions 6 W x 4 H in
    • Type Sweep Vertical Riser
    • Height (Inches) 4 in.
    • Width (Inches) 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sweep Vertical Riser