NSI Industries V900 Hook and Loop Cable Tie, 75 ft. L x 0.75 in. W, Continuous Roll, Tensile Strength 3 lb., Black | Graybar Store
     
NSI Industries - Hook and Loop Cable Tie, 75 ft. L x 0.75 in. W, Continuous Roll, Tensile Strength 3 lb., Black - V900
+ / - Hover over image to Zoom
Other Views

    Hook and Loop Cable Tie, 75 ft. L x 0.75 in. W, Continuous Roll, Tensile Strength 3 lb., Black

    Manufacturer: NSI Industries
    Manufacturer #: V900
    SKU: 25320763
    $94.38
    Checking Pricing
         
    Bundle Diameter (Inches):Continous Roll
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # V900
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) Continous Roll
    Product Overview:
    Hook and Loop Cable Tie, 75 ft. L x 0.75 in. W, Continuous Roll, Tensile Strength 3 lb., Black
    75-ft Black Velcro Cable Ties - 1 Piece Velcro Cable Ties offer a unique back-to-back fastening system: a self-gripping, double-sided strap that is easy to use and cost effective. They feature a molded high performance polyethylene hook fastener laminated