Wiremold (Legrand) V6014A STL Connector Fitting, Ivory | Graybar Store
Wiremold (Legrand) - STL Connector Fitting, Ivory - V6014A
+ / - Hover over image to Zoom
Other Views

    STL Connector Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V6014A
    SKU: 96009017
    $74.97
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V6014A
    • UNSPSC 39131709
    • Color / Finish Ivory, Grey
    • Length 12 in. L
    Product Overview:
    Has 1 1/4in., 1 1/2in. and 2in. trade size KOs in back and on each side. Ivory
    Has 1 1/4", 1 1/2" and 2" trade size KOs in back and on each side. Ivory