Wiremold (Legrand) V4047BS Metallic Raceway Duplex Cover plate, 2 Gang | Graybar Store
     
Wiremold (Legrand) - Metallic Raceway Duplex Cover plate, 2 Gang - V4047BS
+ / - Hover over image to Zoom
Other Views

    Metallic Raceway Duplex Cover plate, 2 Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047BS
    SKU: 22123410
    $13.18
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:5 1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047BS
    • UNSPSC 39131709
    • Color / Finish Ivory, Grey
    • Length 5 1/8 in.
    • Series 4000 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Accepts 15A and 20A duplex receptacles and 106 style frames. Includes mini adapter that will accept one Ortronics Series II insert. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix