Wiremold (Legrand) V4047-2BBXX Four-Gang Overlapping Cover with Two Duplex Openings, Ivory | Graybar Store
     
Wiremold (Legrand) - Four-Gang Overlapping Cover with Two Duplex Openings, Ivory - V4047-2BBXX
+ / - Hover over image to Zoom
Other Views

    Four-Gang Overlapping Cover with Two Duplex Openings, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047-2BBXX
    SKU: 22123439
    $17.11
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:9 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047-2BBXX
    • UNSPSC 39131709
    • Color / Finish Ivory, Grey
    • Length 9 1/2 in.
    • Series 4000 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Accepts 15A and 20A duplex receptacles and 106 style frames. Two duplex openings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote