Wiremold (Legrand) V4015FO Radius Tee, 2 in. | Graybar Store
Wiremold (Legrand) - Radius Tee, 2 in. - V4015FO
+ / - Hover over image to Zoom
Other Views

    Radius Tee, 2 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4015FO
    SKU: 97259658
    $82.30
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:12-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4015FO
    • UNSPSC 39131709
    • Color / Finish Ivory, Grey
    • Length 12-3/4 in. L
    Product Overview:
    Full capacity, undivided tee fitting. Provides 2in. (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through. Ivory
    Full capacity, undivided tee fitting. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through. Ivory