Juno Lighting V3050 WH Round Open Frame Trim, 6 in.Vertical, BR30,White, 8 in O.D. | Graybar Store
     
Juno Lighting - Round Open Frame Trim, 6 in.Vertical, BR30,White, 8 in O.D. - V3050 WH
+ / - Hover over image to Zoom
Other Views

    Round Open Frame Trim, 6 in.Vertical, BR30,White, 8 in O.D.

    Manufacturer: Juno Lighting
    Manufacturer #: V3050 WH
    SKU: 25817984
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Outer Diameter:8 in.
    Use With:BR30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V3050 WH
    • Color White
    • Fixture Type 6 in. Vertical
    • Outer Diameter 8 in.
    • Use With BR30
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vulite® 6in Round Open Frame Trim