Wiremold (Legrand) V3040CE STL Single Pole Switch Plate, Ivory | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - STL Single Pole Switch Plate, Ivory - V3040CE
+ / - Hover over image to Zoom
Other Views

    STL Single Pole Switch Plate, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3040CE
    SKU: 96009024
    $10.62
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:4-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3040CE
    • UNSPSC 39131709
    • Color / Finish Ivory, Grey
    • Length 4-1/2 in. L
    Product Overview:
    Installs commercially available single-pole, two-pole, three-way or four-way switches into 3000 Series Raceway. G3007C Device Bracket included. Ivory
    Installs commercially available single-pole, two-pole, three-way or four-way switches into 3000 Series Raceway. G3007C Device Bracket included. Ivory