Juno Lighting V3034T BWH 6IN ECONOMY FULL BAFFLE BLK W/TRSN SPRG | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Juno Lighting - 6IN ECONOMY FULL BAFFLE BLK W/TRSN SPRG - V3034T BWH
+ / - Hover over image to Zoom
Other Views

    6IN ECONOMY FULL BAFFLE BLK W/TRSN SPRG

    Manufacturer: Juno Lighting
    Manufacturer #: V3034T BWH
    SKU: 99471850
    $9.28
    Checking Pricing
         
    Color:Black Baffle
    Outer Diameter:6-in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V3034T BWH
    • Color Black Baffle
    • UNSPSC 39111531
    • Outer Diameter 6-in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6" Full Black Baffle with Torsion Springs