Wiremold (Legrand) V3000C195 Surface-Mounted Raceway Fitting, Steel, 3000 Series, Precut Raceway Cover, 19.5 L in, 3000, Single Channel Capacity, 19.5 L in. | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 3000 Series, Precut Raceway Cover, 19.5 L in, 3000, Single Channel Capacity, 19.5 L in. - V3000C195
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 3000 Series, Precut Raceway Cover, 19.5 L in, 3000, Single Channel Capacity, 19.5 L in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3000C195
    SKU: 99533443
    $5.82
    Checking Pricing
         
    Quick Order:Y
    Capacity:Single Channel
    Dimensions (Inches):19.5 L
    Length:19.5 in
    Overall Length (Inches):19.5
    Use With:Mounting Devices
    Fitting Type:Precut Raceway Cover
    Dimensions:19.5 L in
    Brand or Series:3000
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3000C195
    • Dimensions 19.5 L in
    • UNSPSC 39131709
    • Brand or Series 3000
    • Capacity Single Channel
    • Dimensions (Inches) 19.5 L
    • Fitting Type Precut Raceway Cover
    • Length 19.5 in
    • Materials Steel
    • Overall Length (Inches) 19.5
    • Series 3000
    • Material Steel
    • Use With Mounting Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3000 19.5 (495mm) Precut Raceway Cover