Wiremold (Legrand) V24GBA618 Plugmold Multioutlet Strip, 6ft, Ivory | Graybar Store
     
Wiremold (Legrand) - Plugmold Multioutlet Strip, 6ft, Ivory - V24GBA618
+ / - Hover over image to Zoom
Other Views

    Plugmold Multioutlet Strip, 6ft, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V24GBA618
    SKU: 95009329
    $81.60
    Checking Pricing
         
    Amperage Rating:15A
    Length:6 ft.
    Material:Steel
    Mounting Type:Screw Mount
    Receptacle Configuration:Single
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V24GBA618
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 6 ft.
    • Mounting Type Screw Mount
    • Receptacle Configuration Single
    • Material Steel
    • Voltage Rating 125V
    • SKU Spec Sheet
      V24GBA618 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6' Steel Plugmold Multioutlet Strip with 4 single receptacles spaced 18", GBA Finish - Ivory
    6' Steel Plugmold Multioutlet Strip with 4 single receptacles spaced 18", GBA Finish - Ivory