Wiremold (Legrand) V2450 Surface-Mounted Raceway Fitting, Steel, 2400 Series, Device Bracket Fitting, 4-5/8 x 3/8 x 4-5/8 in, 2400 | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 2400 Series, Device Bracket Fitting, 4-5/8 x 3/8 x 4-5/8 in, 2400 - V2450
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 2400 Series, Device Bracket Fitting, 4-5/8 x 3/8 x 4-5/8 in, 2400

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2450
    SKU: 25639966
    $7.03
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Dual Channel
    Dimensions (Inches):4-5/8 x 3/8 x 4-5/8
    Length:4-5/8 in.
    Use With:2400D-2N Box Device, 2444D-2N Box Device
    Fitting Type:Device Bracket Fitting
    Dimensions:4-5/8 x 3/8 x 4-5/8 in
    Brand or Series:2400 Series
    Material:Steel
    Height:4-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2450
    • Dimensions 4-5/8 x 3/8 x 4-5/8 in
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series 2400 Series
    • Capacity Dual Channel
    • Dimensions (Inches) 4-5/8 x 3/8 x 4-5/8
    • Fitting Type Device Bracket Fitting
    • Height 4-5/8 in.
    • Length 4-5/8 in.
    • Materials Steel
    • Series 2400
    • Material Steel
    • Use With 2400D-2N Box Device, 2444D-2N Box Device
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2400D Device Bracket Fitting
    This Product Meets The Material Restrictions of RoHS