Wiremold (Legrand) V2427GT Surface-Mounted Raceway Fitting, 2400 Series, Duplex Receptacle Fitting, 4-1/2 L x 2-1/16 H in, 2400, Steel | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 2400 Series, Duplex Receptacle Fitting, 4-1/2 L x 2-1/16 H in, 2400, Steel - V2427GT
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 2400 Series, Duplex Receptacle Fitting, 4-1/2 L x 2-1/16 H in, 2400, Steel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2427GT
    SKU: 22083474
    $26.59
    Checking Pricing
         
    Quick Order:Y
    Capacity:Dual Channel
    Dimensions (Inches):4-1/2 L x 2-1/16 H
    Height (Inches):2-1/16 in.
    Length:4-1/2 in. L
    Width (Inches):3/8
    Fitting Type:Duplex Receptacle Fitting
    Dimensions:4-1/2 L x 2-1/16 H in
    Brand or Series:2400 Series
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2427GT
    • Dimensions 4-1/2 L x 2-1/16 H in
    • UNSPSC 39131709
    • Brand or Series 2400 Series
    • Capacity Dual Channel
    • Dimensions (Inches) 4-1/2 L x 2-1/16 H
    • Fitting Type Duplex Receptacle Fitting
    • Height (Inches) 2-1/16 in.
    • Length 4-1/2 in. L
    • Materials Steel
    • Series 2400
    • Width (Inches) 3/8
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2400 20A Duplex Receptacle Fitting