Wiremold (Legrand) V2418DFO Fiber Raceway Fitting, Elbow, Steel, Ivory | Graybar Store
     
Wiremold (Legrand) - Fiber Raceway Fitting, Elbow, Steel, Ivory - V2418DFO
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Elbow, Steel, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2418DFO
    SKU: 99533507
    $20.79
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Fitting Type:Elbow
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2418DFO
    • Color Ivory
    • UNSPSC 39131709
    • Fitting Type Elbow
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2400D Radiused Divided External Elbow Fitting