Wiremold (Legrand) V2000B-10 Series 200 Raceway Base, Ivory | Graybar Store
     
Wiremold (Legrand) - Series 200 Raceway Base, Ivory - V2000B-10
+ / - Hover over image to Zoom
Other Views

    Series 200 Raceway Base, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2000B-10
    SKU: 88315410
    $17.50
    Checking Pricing
         
    Amperage Rating:15A
    Length:10'
    Material:Steel
    Mounting Type:Screw on mount
    Voltage Rating:125V
    Width (Inches):1 9/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2000B-10
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 10'
    • Mounting Type Screw on mount
    • Width (Inches) 1 9/32 in.
    • Material Steel
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    .040" (1.0mm) steel. Packed ten 10' (3m) lengths per carton. Finish - Ivory
    .040" (1.0mm) steel. Packed ten 10' (3m) lengths per carton. Finish - Ivory