Eltek V0500A-VC Rectifier, 500W, 10A,48V DC | Graybar Store
     
Eltek - Rectifier, 500W, 10A,48V DC - V0500A-VC
+ / - Hover over image to Zoom
Other Views

    Rectifier, 500W, 10A,48V DC

    Manufacturer: Eltek
    Manufacturer #: V0500A-VC
    SKU: 22117871
    $423.03
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Eltek
    • Manufacturer # V0500A-VC
    • UNSPSC 39121000
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: