Leviton 2340 V-0-MAX™ Industrial Grade Locking Single Receptacle, 20A, 480V, 2P3W, NEMA L8-20R, Flush Mount, Black | Graybar Store
     
Leviton - V-0-MAX™ Industrial Grade Locking Single Receptacle, 20A, 480V, 2P3W, NEMA L8-20R, Flush Mount, Black - 2340
+ / - Hover over image to Zoom
Other Views

    V-0-MAX™ Industrial Grade Locking Single Receptacle, 20A, 480V, 2P3W, NEMA L8-20R, Flush Mount, Black

    Manufacturer: Leviton
    Manufacturer #: 2340
    SKU: 92116849
    $35.62
    Checking Pricing
         
    NEMA Rating:NEMA L8-20R
    Amperage:20A
    Voltage Rating:480V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2340
    • Amperage 20A
    • UNSPSC 39121406
    • Grade Industrial
    • Materials Valox
    • NEMA Rating NEMA L8-20R
    • Series V 0 MAX
    • Voltage Rating 480V
    • SKU Spec Sheet
      2340 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    V-0-Max® black Valox 20A 480V 2P3W NEMA L8-20R flush-mount single locking receptacle.
    Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.