Cooper Lighting (Eaton) UX71RWHSD Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 1.4 (120V)W, 1.6 (277V)W | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 1.4 (120V)W, 1.6 (277V)W - UX71RWHSD
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 1.4 (120V)W, 1.6 (277V)W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: UX71RWHSD
    SKU: 25013059
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Red Letters
    Fixture Wattage:1.4 (120 V) W, 1.6 (277 V) W
    Alternate Manufacturer Part No.:5250099
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # UX71RWHSD
    • Color White Housing With Red Letters
    • UNSPSC 39111708
    • Additional Features Self Powered with LED
    • Alternate Manufacturer Part No. 5250099
    • Battery Type Nickel Cadmium
    • Fixture Wattage 1.4 (120 V) W, 1.6 (277 V) W
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Sure-Lites UX Series Self Powered Led Lamps Vandal Proof Self-Diagnostic Nyc Approved Exit Lighting
    Die-cast aluminum housing available in silver, black or white color;Field configurable for red or green letters and chevrons;Pendant or universal surface mounting;Self diagnostics standard with self powered versions;UL 50 NEMA 4X-listed with dual voltage input 120/277 VAC, 60Hz;UL 844 Class 1, Div. 2, Groups A, B, C, D with HAZ option;UL 924 wet location listed;IP66 rating from IEC;NSF National Sanitation Foundation/Splash Zone (for food processing)