Salisbury UWG-KLG/L Glove, Kevlar, Drivers & Linemen Work Glove, Large, Safety Cuff | Graybar Store
     
Salisbury - Glove, Kevlar, Drivers & Linemen Work Glove, Large, Safety Cuff - UWG-KLG/L
+ / - Hover over image to Zoom
Other Views

    Glove, Kevlar, Drivers & Linemen Work Glove, Large, Safety Cuff

    Manufacturer: Salisbury
    Manufacturer #: UWG-KLG/L
    SKU: 25475339
    $49.28
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Kevlar
    Size:Large
    Style:Safety Cuff
    Glove Type:Drivers & Linemen Work Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # UWG-KLG/L
    • Size Large
    • Style Safety Cuff
    • Application General Purpose
    • Glove Material Type Kevlar
    • Glove Type Drivers & Linemen Work Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    KEVLAR® Utility Glove - CUT RESISTANT - ALL PURPOSE