Salisbury UWG-GPU/L Glove, Black, 10% Terry, 20% Nylon, 30% PVC, 40% Synthetic, Work Glove, Large, Breathable Cuff | Graybar Store
     
Salisbury - Glove, Black, 10% Terry, 20% Nylon, 30% PVC, 40% Synthetic, Work Glove, Large, Breathable Cuff - UWG-GPU/L
+ / - Hover over image to Zoom
Other Views

    Glove, Black, 10% Terry, 20% Nylon, 30% PVC, 40% Synthetic, Work Glove, Large, Breathable Cuff

    Manufacturer: Salisbury
    Manufacturer #: UWG-GPU/L
    SKU: 25475337
    $29.82
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:10% Terry, 20% Nylon, 30% PVC, 40% Synthetic
    Size:Large
    Style:Breathable Cuff
    Glove Type:Work Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # UWG-GPU/L
    • Color Black
    • Size Large
    • Style Breathable Cuff
    • Application General Purpose
    • Glove Material Type 10% Terry, 20% Nylon, 30% PVC, 40% Synthetic
    • Glove Type Work Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Utility Plus Glove - Abrasion Resistant - All Purpose