WattStopper UW-100-I Occupancy Sensor, Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 120/277Vac,White,Wall | Graybar Store
     
WattStopper - Occupancy Sensor, Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 120/277Vac,White,Wall - UW-100-I
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 120/277Vac,White,Wall

    Manufacturer: WattStopper
    Manufacturer #: UW-100-I
    SKU: 25127582
    $101.60
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Wall
    Additional Features:High Sensitivity for Exceptional Performance, Low Profile Design
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # UW-100-I
    • Color White
    • UNSPSC 39121500
    • Additional Features High Sensitivity for Exceptional Performance, Low Profile Design
    • Installation Type Wall
    • Sensor Type Ultrasonic
    • Time Delay Type Manual/Auto
    • Timer Range 5 to 30 min
    • Voltage 120/277 V ac
    • Country of Origin CN - China
    Product Overview:
    Ultrasonic Wall Switch Sensor
    High sensitivity for exceptional performance;Low profile design;Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience;Defaults to Manual-ON operation for maximum energy savings;Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors