Hoffman (nVent) UU756040 Ultrx™ Type 4X Enclosure, Fiberglass, Solid Door, 758 x 595 x 421 mm | Graybar Store
     
Hoffman (nVent) - Ultrx™ Type 4X Enclosure, Fiberglass, Solid Door, 758 x 595 x 421 mm - UU756040
+ / - Hover over image to Zoom
Other Views

    Ultrx™ Type 4X Enclosure, Fiberglass, Solid Door, 758 x 595 x 421 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: UU756040
    SKU: 97100388
    $1,332.32
    Checking Pricing
         
    Height:24.09 in.
    Width:30.51 in.
    Capacity:11585 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # UU756040
    • UNSPSC 39121324
    • Capacity 11585 cu. in.
    • Height 24.09 in.
    • Materials Fiberglass
    • NEMA Ratings NEMA 3/3R/4/4X/12/13
    • Width 30.51 in.
    • SKU Spec Sheet
      UU756040 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 595 W x 758 H x 421 mm D. Type 4X enclosure is fiberglass with hidden hinges.
    Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of ULTRX#153; fiberglass enclosures make them the most stylish and aesthetically pleasing of their class. These enclosures feature hidden hinges, a padlocking capability for security, and flexible internal mounting options. Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance, Fiberglass is easily punched, drilled, filed or sawed, Seamless foam-i Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E619977, Enclosure flammability evaluated per UL 508