Hoffman (nVent) UU6060SP Swing-Out Panel, 625 x 612 mm | Graybar Store
     
Hoffman (nVent) - Swing-Out Panel, 625 x 612 mm - UU6060SP
+ / - Hover over image to Zoom
Other Views

    Swing-Out Panel, 625 x 612 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: UU6060SP
    SKU: 93175280
    $227.49
    Checking Pricing
         
    Color:White
    Size:fits 625x612mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # UU6060SP
    • Color White
    • Size fits 625x612mm
    • Type Swing-Out Panel
    Product Overview:
    Swing-Out Panel, Bulletin UX1Y (ULTRX Type 4X Fiberglass Enclosure Accessories), Size/Dims: fits 625x612mm, Material/Finish: Steel/White
    Installs front-mounted panels in ULTRX fiberglass enclosures. The front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation, no drilling required. Fully adjustable front to rear. Panel and mounting hardware included., Note: Front mounting position is approximately 140mm/5.5 in. back on 400mm enclosures.